Enerpac Hydraulic Cylinder Flat-Jac RSM500 50 ton 1pc
Rp27.999.900
Persediaan
Spesifikasi Produk
| Model Number | RSM500 |
|---|---|
| Unit | 1pc |
| Maximum Operating Pressure (bar) | 700 |
| Capacity Class (tonnage) | 50 |
| Maximum Cylinder Capacity Advance (kN) | 435 |
| Stroke (mm) | 16 |
| Collapsed Height A (mm) | 66 |
| Extended Height B (mm) | 82 |
| Return Type | Single-Acting, Spring Return |
| Plunger Type | Solid |
| Material | Steel |
| Cylinder Effective Area Advance (cm²) | 62.1 |
| Oil Capacity Advance (cm³) | 99 |
| Surface Treatment | Paint |
| Outside Diameter D (mm) | 140x114 |
| Cylinder Bore Diameter E (mm) | 88.9 |
| Berat (Kg) | 6.6 |
| Tanggal Produk Terdaftar | 06 May 2021 |
| Terakhir Diperbaharui | 25 November 2025 |
Informasi Produk
Description
Product Lines : Industrial Tools
- Compact, flat design for use where other cylinders will not fit
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- AR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
- Compact, flat design for use where other cylinders will not fit
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- AR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan