Enerpac Hydraulic Cylinder Aluminum 30 Ton Lock-nut RACL302 2inch 1pc

#Nomor SKU S028017851
Wishlist
Rp59.999.900
Persediaan

Spesifikasi Produk

Model Number RACL302
Unit 1pc
Maximum Operating Pressure (bar) 700
Capacity Class (tonnage) 30
Maximum Cylinder Capacity Advance (kN) 309
Stroke (mm) 50
Collapsed Height A (mm) 231
Extended Height B (mm) 281
Return Type Single-Acting, Spring Return
Plunger Type Solid
Material Aluminium
Cylinder Effective Area Advance (cm²) 44.2
Oil Capacity Advance (cm³) 221
Surface Treatment Anodized
Outside Diameter D (mm) 100
Cylinder Bore Diameter E (mm) 75
Plunger Diameter F (mm) Tr 60x4
Base to Advance Port H (mm) 33
Lock Nut Height S (mm) 50
Base Mounting Holes Bolt Circle U (mm) 80
Base Mounting Holes Thread V M6
Base Mounting Holes Thread Depth Z (mm) 12
Berat (Kg) 8.1
Tanggal Produk Terdaftar 06 May 2021
Terakhir Diperbaharui 29 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Aluminum Lock Nut provides mechanical load holding for extended periods
- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Composite bearings increase cylinder life and side load resistance
- Handles included on all models
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan