Enerpac Cordless Pump Kit, 4/3 Man. Valve, 115V Charger # XC1202M 2L 1pc

#Nomor SKU S028015567
Wishlist
Rp66.999.900
Persediaan

Spesifikasi Produk

Model Number XC1202M
Unit 1pc
Maximum Operating Pressure (bar) 700
Cylinder Compatability Single-acting
Reservoir Capacity (cm³) 2000
Usable Oil Capacity (L) 2.0
Maximum Flow at Rated Pressure (L/minute) 0.25
Output Flow Rate No-load (L/minute) 2.0
Output Flow Rate Load (L/minute) 0.25
Output Flow Rate (L/minute) 0.50 at 140bar, 0.25 at 700bar
Number of Outlets 1
Motor Size (Hp) 0.5
Duty cycle Intermittent
Valve Function Advance / Hold / Retract
Valve Operation Manual
Valve Type 3-way, 2-position
Power Source Battery
Berat (Kg) 9.0
Tanggal Produk Terdaftar 06 May 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
The XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.
Lightweight design with integrated handle and carrying strap for portability
Bladder reservoir prevents contamination and allows pump usage in any position
Powerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run time
High-strength fiberglass reinforced composite shroud for superior durability in demanding job site environments
Cordless technology eliminates tripping hazards found in other electric or air powered pumps
The Lithium-Ion battery provides superior run time, even under extreme job site conditions.*
- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter
- 112 lifts with the WR5 Spreader
- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter
- 28 lifts of an RC104
*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.
The XC-Series cordless pump is CSA and CE compliant

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan