Robust Lemari Reagent (Chemicals Storage Flammable ) CS-F 30 Yellow 114L 1unit
Rp41.999.900
Persediaan
Spesifikasi Produk
| Model Number | CS-F 30 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 1090 x 460 x 1120 |
| Capacity (L) | 114 |
| Color | Yellow |
| Berat (Kg) | 15.9 |
| Tanggal Produk Terdaftar | 03 May 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered Product
Specification:
Size : 1090 x 460 x 1120 (H) mm
* Capasity 30 Us gallons
* Capasity 114 liters
* Standars Selves
* Double Wall Build With 1.2 mm Electro Galvanized Steel
* Patented auto- mechanism doors system
* Fuse mechanism for door closing when temperature exceds 70 o C
*Ventilation complate with a 50 mm autlet
* 2 Doors, Twin door with 3 point self laching doors and locked flush handle
* Baked epoxy powder finish
* Levelling screws at base
* Cabinets with built in earthing
* weight 100 kg
Specification:
Size : 1090 x 460 x 1120 (H) mm
* Capasity 30 Us gallons
* Capasity 114 liters
* Standars Selves
* Double Wall Build With 1.2 mm Electro Galvanized Steel
* Patented auto- mechanism doors system
* Fuse mechanism for door closing when temperature exceds 70 o C
*Ventilation complate with a 50 mm autlet
* 2 Doors, Twin door with 3 point self laching doors and locked flush handle
* Baked epoxy powder finish
* Levelling screws at base
* Cabinets with built in earthing
* weight 100 kg
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Robust%20Lemari%20Reagent%20(Chemicals%20Storage%20Flammable%20)%20CS-F%2030%20Yellow%20114L%201unit/25S028006077-2.jpg)