Robust Fume Hood CF-1800 1unit
Rp209.999.900
Persediaan
Spesifikasi Produk
| Model Number | CF-1800 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 1800 x 850 x 2350 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 03 May 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered Product
Size : 1800 x 850 x 2350 (H) mm
Size outer : upper cabinet : 1800 x 850 x 1450 (h)mm
lower cabinet : 1800 x 800 x 900 (h)mm
Spesification :
Inside Wall & Polypropilane Laboratory grade 6 mm
Easy baffel maintenance with special Polypropylane holder
maintenance & acces doors For easy install and accessories docking
Outside Wall Polypropilane Laboratory grade 10 mm
Top Table, Moulded Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °C
Lower cabinet :
Include Storage base cabinet (2 doors) ea.:
Complete with Acessories are :
MONITOR FOR FUME HOOD
Display Range
Light On/Off : Yes
Fan On/Off : Yes
- 1 Set Double electric socket Legrand IP 55
- 1 Set Water fitting front control and valve
- 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap
- Flourescent lamp water tight 2x20 VA include on/off switch
- 1 Set Blower Chemical resistance blower material Polypropylane
- power 220volt, 50 Hz,1phase,300 W,1,5 A
Include electric motor, magnetic switch & indicator
lamp, PVC ducting dia. 6" - 8" max. 6 meter
# Drive horse power : 50 Hz,1phase,300 W,1,5 A
# Speed of fan : 1800 Rpm
# Speed of motor : 1800 Rpm
Specification:
All items of work that quoted by locally production
and will have technical specification as follows:
-Polypropilane Structure Laboratory grade
-High Quality Polypropylane used from structure to hinge & handle to winstandcorrosive in all contac area
- safety glass sash door : laminated / tempered clear glass 6 mm
INCLUDE QUALIFICATON IQ ,OQ, PQ
Size : 1800 x 850 x 2350 (H) mm
Size outer : upper cabinet : 1800 x 850 x 1450 (h)mm
lower cabinet : 1800 x 800 x 900 (h)mm
Spesification :
Inside Wall & Polypropilane Laboratory grade 6 mm
Easy baffel maintenance with special Polypropylane holder
maintenance & acces doors For easy install and accessories docking
Outside Wall Polypropilane Laboratory grade 10 mm
Top Table, Moulded Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °C
Lower cabinet :
Include Storage base cabinet (2 doors) ea.:
Complete with Acessories are :
MONITOR FOR FUME HOOD
Display Range
Light On/Off : Yes
Fan On/Off : Yes
- 1 Set Double electric socket Legrand IP 55
- 1 Set Water fitting front control and valve
- 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap
- Flourescent lamp water tight 2x20 VA include on/off switch
- 1 Set Blower Chemical resistance blower material Polypropylane
- power 220volt, 50 Hz,1phase,300 W,1,5 A
Include electric motor, magnetic switch & indicator
lamp, PVC ducting dia. 6" - 8" max. 6 meter
# Drive horse power : 50 Hz,1phase,300 W,1,5 A
# Speed of fan : 1800 Rpm
# Speed of motor : 1800 Rpm
Specification:
All items of work that quoted by locally production
and will have technical specification as follows:
-Polypropilane Structure Laboratory grade
-High Quality Polypropylane used from structure to hinge & handle to winstandcorrosive in all contac area
- safety glass sash door : laminated / tempered clear glass 6 mm
INCLUDE QUALIFICATON IQ ,OQ, PQ
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan