Robust Fume Hood FHS-150 1unit

#Nomor SKU S028005834
Wishlist
Rp169.999.900
Persediaan

Spesifikasi Produk

Model Number FHS-150
Unit 1unit
Dimensions (mm) 1500 x 820 x 2400
Berat (Kg) 1.3
Tanggal Produk Terdaftar 03 May 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered Product
Spesifikasi :
Size : 1500 x 820 x 2400 (H) mm
Inside Wall Phenolic Resin Laboratory grade 6 mm
Outside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistance
Top Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °C
Complete with Acessories are :
- 1 Set Double electric socket Legrand IP 55
- 1 Set Water fitting front control and valve
- 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap
- Flourescent lamp water tight 2x20 VA include on/off switch
- 1 Set Blower Chemical resistance blower material Polypropylane
- power 1 HP, 50 Hz, 3phase,380 V
Include electric motor, magnetic switch & indicator
lamp, PVC ducting dia. 6" - 8" max. 6 meter
# Volume of air :+/- 3300 M3/hr or 1942,3 CFM
# Static Pressure : +/- 250 Pa( N/M2 )
# Drive horse power : 1 HP, 50 hz, 3 phase
# Speed of fan : 1400 Rpm
# Speed of motor : 1400 Rpm
Scope of Work :
- Provision, manufacturer, placement & installations
of furniture and accessories furniture's as quoted
in JABOTABEK area
Specification:
All items of work that quoted by locally production
and will have technical specification as follows:
-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance
- Hing, reel and plastic handles ex Import
- safety glass sash door : laminated / tempered clear glass 6 mm

INCLUDE QUALIFICATON IQ ,OQ, PQ

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan