LAUMAS Weight Indicator 122 WDESK-BR 1unit
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | WDESK-BR |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 122x126x164 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 03 May 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERAWarning
Exclude Calibration and TERA CertificationFeature
ABS Weight Indicator, dimensions 122 x 226 x 164 mm. IP40 protection rating (D-SUB connectors). 19-key membrane keyboard. 46 indicator symbols. Real time clock/calendar.'- 2 logic inputs, 4 relay outputs
- A/D converter 24bit (16000000 points) 4.8 kHz
- Display range 999999
- OIML R76:2006 approved, class III, 10000 divis. 0.21 1/4V/VSI
- Possible installations: desk, wall
- RS232 and RS485 ports (Modbus RTU/Laumas ASCII protocol)
- Six-digit backlit LCD display, 20 mm height
- Supported printers: Epson TM-U295, Epson LX300, Custom Kube II, Laumas STAVT II. Other models on request
- Vehicle weighing: Double weighing (entry and exit), single weighing (entry or exit), double/single weighing with trailer, mutliple weighing (weighing of multi-compartment trucks). Trucks database with password, max 999 preset tare that can be stored and recalled. Open input weighs archive (max 254). Totals management and traffic light function.
Alibi memory (up to 10000 weighed values storable)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan