DINI ARGEO Laboratory Precision Scale HLD Series 1500g 1unit

#Nomor SKU S027989869
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number HLD Series
Unit 1unit
Max. Plate (mm) 140x150
Max (g) 1500
d (g) 0.02
Linearity (g) +/- 0.04
Repeat Ability (g) 0.02
Berat (Kg) 7.0
Tanggal Produk Terdaftar 03 May 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multifunctional scale, suitable for laboratory and industrial use. Available also CE-M APPROVED for legal for trade use.
Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERA
Warning
Exclude Calibration and TERA Certification
Feature
TECHNICAL FEATURES
Backlit LCD display with 7 digits 16mm high.
Waterproof membrane keypad, with acoustic feedback, with 7 keys.
Stainless steel plate, size: 140x150mm.
Level and adjustable feet.
Built-in rechargeable battery (about 30h battery life) and 230 Vac mains power adapter.
RS232/c port for connection to PC or printer.
Packaging: 370x240x250mm size - approximate weight of 2,7kg.
Upon request:
- ACCREDIA calibration with issuing of relative certificate
- CE-M approval in class III.


FUNCTIONS
- counting;
- % weight;
- weight totalisation;
- conversion up to 13 units of measure;
- zeroing;
- zero tracking;
- semi-automatic tare;
- digital calibration;
- backlight command;
- low battery warning.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan