FUJIYA Adjustable Wrench Quick Monkey (Kunci Inggris) FGP32BG 1pc
Rp739.900
Persediaan
Spesifikasi Produk
| Model Number | FGP32BG |
|---|---|
| Unit | 1pc |
| Total Length (mm) | 203 |
| Maximum Opening (mm) | 32 |
| Type | Niello Type |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 30 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
- It has a quick-turn wrench at the tip of the grip.
- Due to lightweight, thin type, and wide opening, it is optimum for turning various sizes of bolts in a narrow place.
- It is easy to use in narrow area since there are few protrusions.
- With the original shape that makes it difficult for the corners of bolt/nut to get damaged.
- Since it is closed up to 0mm, it can firmly pinch even a small item.
- With a scale.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/FUJIYA%20Adjustable%20Wrench%20Quick%20Monkey%20(Kunci%20Inggris)%20FGP32BG%201pc/d8S027916476-1.jpg)