Panduit Cable Ties Nylon 1.3mm (Pengikat / Kabel Tis) PLT2SC120 Black 4.8x188mm 1set(100pcs)

#Nomor SKU S027891445
Wishlist
Harga spesial Rp239.900 Harga normal Rp719.900
Persediaan
Diskon 66%
Promo

Spesifikasi Produk

Model Number PLT2SC120
Unit 1set(100pcs)
Finish Material Weather Resistance Nylon 12
Color Black
W x L (mm) 4.8x188
Thickness (mm) 1.3
Max Bundling Dia. (mm) 48
Tensile Strength (N) 178
Application For Indoor, Outdoor
Berat (Kg) 0.5
Tanggal Produk Terdaftar 30 April 2021
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The industry's first outdoor service life of approximately 28 years.
- With calcium chloride resistance performance and zinc chloride resistance performance and can be used safely in coastal areas where salt damage is likely to occur.
Use
\n- Outdoor electrical construction in general(illumination wiring in tunnels#cm# electrical equipment for roads#cm# etc.)\n- Outdoor infrastructure construction in general(fixing of sensors#cm# wiring for surveillance cameras#cm# installation of bird damage preventing nets#cm# etc.)\n- Solar panel construction.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan