Honda Power Product Generator Inverter (Genset Inverter) EG25IJN 1pc

Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number EG25IJN
Unit 1pc
Rated AC Output (50/60Hz)(V-kVA) 100-2.5
Noise Level (dB) 89 to 97
Tank Capacity (L) 8.1
Continuous Operating Time (hour) 12.1 to 5.1 (1/4 Load to Rated Load)
Total Length x Total Width x Total Height (mm) 430x448x481
Specifications With frequency selector switch, With oil alert, Equipped with a load interlocking eco-throttle mounted, Recoil Starter, With the lock mechanism to prevent the code from detaching.
Berat (Kg) 47.8
Tanggal Produk Terdaftar 30 April 2021
Terakhir Diperbaharui 27 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Noise level is measured values at LwA (ISO international standards).
Feature

- An open type inverter generator which can output a large capacity of 2.5kVA.
- With eco-throttle function to reduce fuel consumption and noise by driving according to load.
- The high rigidity frame protects the main body from engine vibration and outside shock.
Use
\n- For personal computers and electronically controlled tools.\n- For high load devices which need large capacity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan