Suiko Home Lorry Tank HLT500 1pc
Rp4.999.900
Persediaan
Spesifikasi Produk
| Model Number | HLT500 |
|---|---|
| Unit | 1pc |
| Finish Material | Polyethylene (PE) |
| Capacity (L) | 500 |
| Outer Dimension W x D x H (mm) | 1070x870x760 |
| Drain Port Inner Dia. | 28 |
| Injecting Water Inner Dia. (mm) | 320 |
| Berat (Kg) | 4.7 |
| Tanggal Produk Terdaftar | 30 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- It can not be used for installation or for embedding.
- The dimensions have tolerance of ±1.5%.
- Do not directly hit the engine, motor or other things that generate heat or exhaust gases.
- Hokkaido area delivered items are different specifications, please contact us.
Feature
- Since it is a rotary molded product, it is a polyethylene tank excellent in chemical resistance and impact resistance.
- Since it is made of polyethylene, it can be used for drinking water and emergency use.
Use
\n- For a wide range of applications#cm# from gardening#cm# home garden to agriculture and fishery.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan