TS Direct-Joint Type Gas Respirator GM34TMLPP M/L 1pc
Rp519.900
Persediaan
Spesifikasi Produk
| Model Number | GM34TMLPP |
|---|---|
| Unit | 1pc |
| Size | M/L |
| Vertical (mm) | 128 |
| Horizontal (mm) | 103 |
| National Certification Acceptance Number | TN507 |
| Replacement Canister | CA-104N2 Series, CA-107L/OV (excluding GM76DS) |
| Standard (Certified) | National Certification Accepted Product |
| Berat (Kg) | 1.4 |
| Tanggal Produk Terdaftar | 30 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Canister sold separately
Feature
- It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.
- A type that classic canister CA-104N2 series can be installed.
Use
\n- Operations in an environment with low concentration of toxic gas.\n- An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however#cm# 10 times of exposure limit or lower)Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/TS%20Direct-Joint%20Type%20Gas%20Respirator/TS%20Direct-Joint%20Type%20Gas%20Respirator%20GM34TMLPP%20M%2FL%201pc/rlS027808993-1.jpg)