NTN Cylindrical Roller Bearing NU Series NU2234 1pc

#Nomor SKU S027799239
Wishlist
Rp44.999.900
Persediaan

Spesifikasi Produk

Model Number NU2234
Unit 1pc
Finish Material High Carbon Chromium Steel Bearing
Inner Ring Dia. (mm) 170
Outer Ring Dia. (mm) 310
Width (mm) 86
Seal None
Precision Grade JIS B 1514 0 class
Working Temperature Range (°C) -25 to 120
Berat (Kg) 1.6
Tanggal Produk Terdaftar 30 April 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- As the roller and the orbital plane are in line contact, it is a bearing that load capacity of the radial load is large.
- Since the roller is guided by the collar of the outer ring or inner ring, it is structurally suitable for high speed rotation as well. Moreover, it can be separated from the inner and outer wheels because it is a separate type.
- Can not receive any axial load.
Use
\n- For automobiles and industrial machines in general.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait