GT Radial Car Tires Champiro SX2 (Ban Mobil) 195/55 R15 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Tire Size | 195/55 R15 |
| LI | 85 |
| SI | V |
| ETRTO | 6 |
| Standard Rim | 15 |
| Tire Width (mm) | 201 |
| Overall Diameter (mm) | 595 |
| Tread Depth (mm) | 6.4 |
| Maximum Loading Capacity (kg) | 515 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 27 April 2021 |
| Terakhir Diperbaharui | 30 March 2026 |
Informasi Produk
Deskripsi
Tidak Menggunakan Strip Putih
Description
The Champiro SX2 is for Drivers Who Require Greater Levels of Grip, Traction, Response and Control in Dry and Wet Conditions. It is Suitable for Track Day and Normal Road Use.
Feature
Design.Sipes (small incision) in the middle Rib.
Middle rib.
Shoulder tires with special construction.
Large shoulder block.
Accurate design angle block.
The first tiered plot by GT Radial R (trade mark).
Benefits:
The revolutionary first design of the GT Radial for maximum performance on wet tracks and reduced aquaplanning effects.
Supports the function of "Double Block" when traction on wet roads.
In addition to the fast steering reaction it also reduces tire spin in place during fast acceleration (such as during Slalom and Drifting).
Specially designed for durability and stable grip from the start lap to the end of the race.
To be able to perform optimally when cornering at an extreme and when straight at high speed (eliminating the symptoms of shaking or less stability that usually occurs in ordinary tires).
For prime performance on sharp turns.
Reduces tire noise levels. Reduces tread heat due to a more even distribution of heat. Tire performance becomes tougher.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/GT%20Radial%20Car%20Tires%20Champiro%20SX2%20(Ban%20Mobil)%20195%2F55%20R15%201pc/i4S027699652-1.jpg)