GT Radial Car Tires Champiro GTX Pro (Ban Mobil) 205/45 R17 1pc
Rp999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Tire Size | 205/45 R17 |
| LI | 88 |
| SI | V |
| ETRTO | 7 |
| Standard Rim | 17 |
| Tire Width (mm) | 206 |
| Overall Diameter (mm) | 616 |
| Tread Depth | 7.9 |
| Maximum Loading Capacity (kg) | 560 |
| Berat (Kg) | 9.0 |
| Tanggal Produk Terdaftar | 27 April 2021 |
| Terakhir Diperbaharui | 30 March 2026 |
Informasi Produk
Deskripsi
Tidak Menggunakan Strip Putih
Description
Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
Feature
Wide high tensile steel belts and jointless belts.Sturdy middle rib with a combination of small sipes.
The latest design of unidirectional tread block.
Modern sturdy shoulder block with lateral grooves.
Four wide main grooves.
Nano Silica Technology.
Benefit:
Optimizes road surface contact and improves high speed driving capabilities.
Ensures rectification stability and fast steering reaction for perfect driving control.
Provides speed in acceleration and braking well.
Reduces noise and provides good cornering traction.
Repel water maximally to prevent aquaplaning.
Excellent grip on wet and dry road surface conditions. Low scroll resistance. Tread compound which refers to the European standard / EU Standard.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/GT%20Radial%20Car%20Tires%20Champiro%20GTX%20Pro%20(Ban%20Mobil)%20205%2F45%20R17%201pc/eiS027699522-1.jpg)