GT Radial Car Tires Champiro GTX Pro (Ban Mobil) 185/60 R15 1pc

#Nomor SKU S027699348
Wishlist
Rp809.900
Persediaan

Spesifikasi Produk

Unit 1pc
Tire Size 185/60 R15
LI 84
SI H
ETRTO 5.5
Standard Rim 15
Tire Width (mm) 189
Overall Diameter (mm) 603
Tread Depth 7.8
Maximum Loading Capacity (kg) 500
Berat (Kg) 8.0
Tanggal Produk Terdaftar 27 April 2021
Terakhir Diperbaharui 30 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Tidak Menggunakan Strip Putih
Description
Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
Feature
Wide high tensile steel belts and jointless belts.
Sturdy middle rib with a combination of small sipes.
The latest design of unidirectional tread block.
Modern sturdy shoulder block with lateral grooves.
Four wide main grooves.
Nano Silica Technology.

Benefit:
Optimizes road surface contact and improves high speed driving capabilities.
Ensures rectification stability and fast steering reaction for perfect driving control.
Provides speed in acceleration and braking well.
Reduces noise and provides good cornering traction.
Repel water maximally to prevent aquaplaning.
Excellent grip on wet and dry road surface conditions. Low scroll resistance. Tread compound which refers to the European standard / EU Standard.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan