GT Radial Car Tires Champiro Touring A/S (Ban Mobil) 215/55 R17 1pc
Rp949.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Tire Size | 215/55 R17 |
| LI/SR | 94V |
| Uniform Tire Quality Grade | 540 A A |
| Measuring Rim (inch) | 7 |
| Rim Width Range (inch) | 6.0-7.5 |
| Maximum Load (lbs) | 1477 |
| Maximum Loading Capacity (kg) | 670 |
| Maximum Pressure (psi) | 44 |
| Tread Depth (mm) | 8 |
| Overall Diameter (mm) | 668 |
| Section Width (mm) | 226 |
| Weight (kg) | 11.5 |
| Side Wall | Black Side Wall |
| Berat (Kg) | 9.0 |
| Tanggal Produk Terdaftar | 27 April 2021 |
| Terakhir Diperbaharui | 30 March 2026 |
Informasi Produk
Deskripsi
Tidak Menggunakan Strip Putih
Description
Champiro Touring A/S is an all-season touring tire designed for the latest passenger cars and crossover vehicles. It combines precise handling and control with a quiet and comfortable ride. Backed by a 100,000 kilometer limited warranty, the new Champiro Touring A/S also delivers great mileage for an outstanding value.
Feature
Tread Grooves - Wide circumferential grooves ensure water drainage and improved wet performance.Full Depth Sipes - Improved grip and biting edges for all-season performance.
Large Shoulder Blocks - Increased tread pattern stiffness for improved handling and cornering.
Variable Pitch Tread Blocks - Reduced tread pattern noise for a quiet ride.
Rim Protector - Protects the wheel from curb damage.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/GT%20Radial%20Car%20Tires%20Champiro%20Touring%20A%2FS%20(Ban%20Mobil)%20215%2F55%20R17%201pc/5fS027699195-1.jpg)