JOKARI Wire Stripper 62000 1set

#Nomor SKU S027694640
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number 62000
Unit 1set
Applicable wire AWG14/16/18/20
Compatible Wire (AWG) 20-14
Compatible Wire (mm²) 0.5-2.5
Depth (mm) 154
Height (mm) 62
Material Polypropylene (PP) , Polyamide , Steel
Width (mm) 259
Berat (Kg) 8.7
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 03 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a tool that combines the four functions of wire cutting, stripping, twisting, and crimping. With the ratchet function, reliable crimping can be performed continuously with high work accuracy. You can easily change to the required sleeve size just by changing the magazine. It is a set of wire stripper "QUADRO", end sleeves (0.5, 0.75, 1.0, 1.5, 2.5 mm (squared)) and magazines (3 pieces) to set the sleeves. Comes with a storage case with cushioning material that is convenient to carry and store. Can only be used for soft lines.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan