goot USB Soldering Iron MSD5 1pc

#Nomor SKU S027693063
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Model Number MSD5
Unit 1pc
Attached Iron Tip MSD-5HRT-D
Maximum Temperature (°C) Approximately 500
Overall Length (mm) 150
Power Consumption (W) 5
Power Supply (V) 5
Berat (Kg) 0.3
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use this unit with a computer or a USB hub connected to the computer. The operation of the PC, built-in devices and connected devices may become unstable. In addition, we are not responsible for any damage caused by connecting to a personal computer.
Feature
For soldering.
You can use it with a grip shape suitable for work by rotating the tip of the grip. There is an LED lamp that allows you to check the energization status. The rising temperature is about 35 seconds to reach 350°C and about 65 seconds to reach 450°C. It is a RoHS compliant product.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan