SANKEI Sanfleki Robo NF12 1roll
Rp5.999.900
Persediaan
Spesifikasi Produk
| Model Number | NF12 |
|---|---|
| Unit | 1roll |
| Ambient Operating Temperature (°C) | -10 to 65 (when movable), -40 to 115 (when fixed) |
| Fixed Minimum Bending Radius (mm) | 30 |
| Inner Diameter (mm) | 8.2 |
| Length (m) | 50 |
| Material | Polyamide 11 |
| Minimum Bending Radius (mm) Fixed | 30 |
| Minimum Bending Radius (mm) Movable | 50 |
| Minimum Movable Bending Radius (mm) | 50 |
| Outer Diameter (mm) | 12 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 23 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
Okinawa/remote island separate fareFeature
Flame-retardant is UL94HB specification and halogen-free. Since it is made of polyamide, it generally has high proof stress in chemical resistance under normal conditions. A type with excellent bending resistance. It has good low temperature characteristics and is not easily affected by the surrounding environment.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan