NITTO Isolasi Bolak Balik Low VOC (Double Tape) 51620 White 1roll
Rp99.900
Persediaan
Spesifikasi Produk
| Model Number | 51620 |
|---|---|
| Unit | 1roll |
| Adhesive Strength (N/mm) | 10-Jun |
| Color | White |
| Length (m) | 20 |
| Material | Base material: Non-woven fabric , Adhesive: Solvent-free acrylic |
| Thickness (mm) | 0.15 |
| Width (mm) | 20 |
| Berat (Kg) | 5.2 |
| Tanggal Produk Terdaftar | 23 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
Has excellent adhesion to curved surfaces. No organic solvent (toluene, xylene, ethyl acetate, etc.) is used. Double-sided adhesive tape with low odor and VOC emission. It uses a non-woven fabric base material and has good compatibility and followability to the adherend. It has cleared the guideline value for the amount of VOC14 substances specified by the Ministry of Health, Labor and Welfare.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NITTO%20Isolasi%20Bolak%20Balik%20Low%20VOC%20(Double%20Tape)%2051620%20White%201roll/6dS027633229-1.jpg)