Vessel Obeng Listrik 220USB5 1pc

#Nomor SKU S027609897
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number 220USB5
Unit 1pc
Applicable Bit (mm) Width across flats 6.35 (single-headed/double-headed bit)
Battery Capacity (mAh) Li-Ion 3.6V 800
Charging method USB charging (Micro USB-typeB)
Charging Time (minute) Approx. 60
Continuous Use Time (minute) Approx. 40 (no load)
Cutting Edge (+) 1, (+) 2 × 2, (+) 3, (-) 6
Endurance Torque Manual (N m) 10
Handle Diameter (mm) 45
Material Body: ABS + elastomer, bit: special alloy steel
Maximum Tightening Torque (N m) 2 (electric)
No Load Rotation Speed (rpm) 280
Number of charges Approximately 500 times
Number of screw tightening Approximately 200 times (M4x20mm)
Overall Length (mm) 140
Shaft Length (mm) 100
Sleeve Size (mm) Width across flats 6.35, Aluminium sleeve chuck
Berat (Kg) 10.1
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please be sure to read the instruction manual. Be careful of short circuits and electric shocks during electrical work. Overload can cause screw breakage and injury. At home, please keep it with care for children.
Feature
Essentials for electricity and equipment work. For tightening various terminals. Widely supports maintenance of OA equipment and control devices, maintenance of automobiles and motorcycles, and DIY.
An electric ball grip driver equipped with a lithium-ion battery and a motor. Fast tightening is done with an electric motor, and final tightening can be done like a manual screwdriver. Comes with a slide switch that can be rotated forward and backward with a light force. Work efficiency improves with high-speed rotation. An aluminum sleeve chuck that can be used with double-headed and single-headed bits. Charging can be done easily with the USB terminal. It has a built-in high-precision LED light that can be used even in dark places. In addition, it is a delay specification that shines for 5 seconds even after use.
Product specifications

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan