IKURA Cordless Puncher ISKMP15LF 1pc

#Nomor SKU S027603154
Wishlist
Rp46.999.900
Persediaan

Spesifikasi Produk

Model Number ISKMP15LF
Unit 1pc
Charging Time Approximately 32 minutes
Edge Size (mm) 25
Hole Diameter (mm) Maximum 15
Maximum Drilling Capacity (mm) Iron t6xφ15
Maximum Drilling Capacity (mm) Stainless Steel t6xφ15
Motor DC36V
Stroke (mm) 15
Berat (Kg) 10.1
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with a 36V motor, it has a high power comparable to AC100V. The motor part rotates 360 °. Normally, it returns quickly with the force of the spring, and when it is bitten, it returns with the force of the flood control, so you can work without stress. Alignment is quick and easy with the new stop plate with quick guide. It is small and lightweight. It is possible to drill about 225 times (at SS400 φ14 t = 6mm) with one charge.
For drilling holes in steel materials.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan