IRIS Chest IM 1pc

#Nomor SKU S027599501
Wishlist
Rp449.900
Persediaan

Spesifikasi Produk

Model Number IM
Unit 1pc
Capacity (L) 23
Depth (mm) 528
Drawer Inner Dimensions (mm) (approx.) 325x463x150
Effective inner dimension (mm) Depth 463
Effective inner dimension (mm) Frontage 325
Effective inner dimension (mm) Height 150
External Dimensions (mm) Depth 528
External dimensions (mm) Frontage 376
External Dimensions (mm) Height 197
Height (mm) 197
Material Polypropylene (PP)
Stackable Number up to 5 levels
Width (mm) 376
Berat (Kg) 32.3
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A chest that is convenient for storing clothes and small items. A clear type that allows you to see the contents, and is a simple chest that can be used in any scene. In order to prevent the main body from tilting and lifting when the drawers are pulled in a stacked state, the top surface is treated to prevent it from tipping forward. It has a shape that does not shift when stacked.
For storage.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan