HAFELE Soft-Roller 20 Reas 423.79.740 White 400mm 1pair
Rp68.900
Persediaan
Spesifikasi Produk
| Model Number | 423.79.740 |
|---|---|
| Unit | 1pair |
| Material | Steel |
| Guided by | 6 friction bearing mounted nylon rollers with washer and ridge |
| Thickness (mm) | 1 |
| Type of Closing | Self closing |
| Installation | For screw fixing to side panel, at drawer base mounted |
| Installation Length L (mm) | 400 |
| Extension Length AL (mm) | 313 |
| Extension Loss AV (mm) | 97 |
| Finish | White |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 14 April 2021 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Single extension
Load bearing capacity up to 20 kg
Full extention, with clip
Load bearing capacity up to 20 kg
Full extention, with clip
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan