PNS Pump Submesible Satellite (Pompa Celup Satelit) 3SJM 3/21 1HP - PPO 1pc

#Nomor SKU S027324202
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 3SJM 3/21
Unit 1pc
Material PPO
Power (W) 220-240
Control Box Include
Water Discharge (L/hour) 2500
Berat (Kg) 1.4
Tanggal Produk Terdaftar 13 April 2021
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Applications:
For water supply from wells or reservoirs.
For domestic use,for civil and industrial applications.
For garden use and irrigation.
- Operating conditions:
Maximum fluid temperature up to +35°C.
Maximum sand content: 0.25%.
Maximum immersion: 80m.
Minimum well diameter: 3inch.
- Motor and pump :
Rewindable motor or Full obturated screen motor.
Three-phase: 380-415V/50Hz.
Single-phase: 220V-240V/50Hz.
Equip with start control box or digital auto-control box.
Pumps are designed by casing stressed.
Curve tolerance according to ISO 9906.
- Options on request :
Special mechanical seal Other voltages or frequency 60Hz.
Single phase motor with built-in capacitor.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan