MILWAUKEE Cordless Drill Percussion FUEL M12FPD-0 Bare Unit 1unit
Rp2.599.900
Persediaan
Spesifikasi Produk
| Model Number | M12FPD-0 |
|---|---|
| Unit | 1unit |
| Maximum Torque (N m) | Max. 44 |
| No-load Sped (m/minute) | 0-450/1700 |
| Speed Setting | 2 |
| Chuck Capacity (mm) | 13 |
| Chuck Type | All Metal |
| Max. Percution Rate (Bpm) | 0-6750/25500 |
| Max. Drilling (mm) | Mansory & Steel : 13, Wood : 35 |
| Length (mm) | 168 |
| LED Light | Yes |
| Fuel Gauge | Yes |
| Battery Platform | M12™ REDLITHIUM™-ION |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 09 April 2021 |
| Terakhir Diperbaharui | 06 October 2025 |
Informasi Produk
Feature
- Most Capable 12V Percussion Drill with the power to perform a wide range of applications- Lightest Weight in its class for tool belt portability and less fatigue in the work day
- Most Compact in its class for the best access in tight spaces
- 13mm All Metal chuck for maximum grip and bit retention
- E-Clutch for consistent repeatability in driving applications
- 1700 RPMs for faster drilling speeds
- 44 Nm of peak torque
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan