MILWAUKEE Cordless Impact Wrench FUEL Mid Torque M18FMTIW12-0X 1/2inch 1unit
Rp9.399.900
Persediaan
Spesifikasi Produk
| Model Number | M18FMTIW12-0X |
|---|---|
| Unit | 1unit |
| Maximum Torque (N m) | 430/550/610 |
| No-load Sped (m/minute) | 0 - 1700/2100/2400 |
| Anvil (inch) | 1/2 |
| Impact Rate (ipm) | 0 - 2300/2700/3000 |
| Max. Bolt Diameter (mm) | M20 |
| Battery Platform | M18™ REDLITHIUM™-ION |
| LED Light | Yes |
| Fuel Gauge | Yes |
| Length (mm) | 172 |
| Battery Voltage (V) | 18 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 09 April 2021 |
| Terakhir Diperbaharui | 04 June 2025 |
Informasi Produk
Feature
- MILWAUKEE™ POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.- The MILWAUKEE™ REDLITHIUM™-ION Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
- REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- Delivers up to 610Nm of Fastening Torque
- Delivers up to 813Nm of Nut-Busting Torque
- 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,400
- Compact length at 175mm to allow for more access in tight spaces
- Lightweight tool at 2.5kg w/ 5.0Ah battery for less fatigue improved rubber overmold to withstand corrosive materials
- LED Light Included
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan