MILWAUKEE Cordless Heat Gun M18BHG-0 Bare Unit 1unit
Rp2.999.900
Persediaan
Spesifikasi Produk
| Model Number | M18BHG-0 |
|---|---|
| Unit | 1unit |
| Temperature (°C) | 470 |
| Airflow (L/minute) | 170 |
| Battery Platform | M18™ REDLITHIUM™-ION |
| Voltage (V) | 18 |
| Length (mm) | 163 |
| Standard equipment | Hook Nozzle + Concentrator Nozzle |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 09 April 2021 |
| Terakhir Diperbaharui | 06 October 2025 |
Informasi Produk
Feature
- High performance heat coil allows the tool to reach 470 °C- Reaches operational temperature in 7 seconds allowing the user to quickly complete his application
- REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
- Individual battery cell monitoring optimises tool run time and ensures long term pack durability
- Durable ladder hook for work space management and safety
- Supplied with 2x nozzles: 1x reduction nozzle for heat intensity on a specific area, 1x reflector nozzle to apply heat around an object, such as pipes
- Integrated LED light to illuminate the work area
- REDLITHIUM™-ION battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
- Flexible batt
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan