MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus M18CHX-0X 26mm 1unit

#Nomor SKU S027316160
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number M18CHX-0X
Unit 1unit
No-load Sped (m/minute) 0-1400
Blow Energy (J) 2.5
Optimised Drilling Capacity in Concrete (mm) Ø 6 - 20
Max. Drilling (mm) Concrete : 26, Steel : 13, Wood : 30
Modes 3-Mode: Rotary Hammer Hammer Only Rotation Only
Vibration Drilling/Chiselling 8.9/9.5
Max. Hammer Rate (bpm) 0-4900
Tool Reception SDS-Plus
Handle Style D-Handle
Battery Platform M18™ REDLITHIUM™-ION
Length (mm) 341
LED Light Yes
Fuel Gauge Yes
Battery Voltage (V) 18
Berat (Kg) 3.5
Tanggal Produk Terdaftar 09 April 2021
Terakhir Diperbaharui 03 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- FUEL™ Technology: Delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ Brushless Motor: Provides 2.5J of impact energy, 0-1,400 RPM and 0-4,900 BPM.
- REDLITHIUM™-ION Battery Packs: Provide all day work on one charge, maximum power and more recharges.
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
- AVS Anti-Vibration System: Minimises vibration for maximum comfort

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait