MILWAUKEE Cordless Drill Percussion FUEL M18FPD2-0 Bare Unit 13mm 1unit
Rp4.799.900
Persediaan
Spesifikasi Produk
| Model Number | M18FPD2-0 |
|---|---|
| Unit | 1unit |
| Maximum Torque (N m) | Max. 135 |
| No-load Sped (m/minute) | 0-550/2000 |
| Speed Setting | 2 |
| Chuck Capacity (mm) | 13 |
| Chuck Type | All Metal |
| Max. Percution Rate (Bpm) | 0-8800/32000 |
| Max. Drilling (mm) | Mansory : 16, Steel : 13, Wood : 89 |
| Length (mm) | 175 |
| LED Light | Yes |
| Fuel Gauge | Yes |
| Battery Platform | M18™ REDLITHIUM™-ION |
| Battery Voltage (V) | 18 |
| Berat (Kg) | 2.2 |
| Tanggal Produk Terdaftar | 09 April 2021 |
| Terakhir Diperbaharui | 04 June 2025 |
Informasi Produk
Feature
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Percussion Drill to provide Up To 60% More Power than the competitive set- REDLITHIUM™-ION Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
- Only 17.5cm in length for access into tight spaces and reduced fatigue
- Compatible with all M18™ batteries
- REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System
- Up To 60% More Power in High Speed: 135 Nm
- LED on foot of tool for better lighting in dark spaces
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan