brennenstuhl Premium-Line Extension Socket 1951140100 4-way 1.8m 1pc

#Nomor SKU S027299463
Wishlist
Rp549.900
Persediaan

Spesifikasi Produk

Model Number 1951140100
Unit 1pc
Cable Length (m) 1,80
Housing Color black
Usage Household
Number of Socket Outlets Total 4,00
Socket Outlet Arrangement 45°
Degree of Protection (IP) IP20
Dimensions (HxLxW) (cm) 32.5x6x10
Berat (Kg) 0.5
Tanggal Produk Terdaftar 07 April 2021
Terakhir Diperbaharui 02 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
brennenstuhl Premium-Line Extension Leads
From brennenstuhl, the Premium-Line range of extension leads are constructed from durable break resistant plastic. They feature an illuminated 2 pole ON/OFF safety switch. Models have varying lengths of cable and number of sockets, allowing you to choose an extension lead that is perfect for your application. Premium-Line extension leads are able to comfortably power multiple devices at the same time
Features:
- Robust plastic construction.
- You can wind the cable around the length of the unit, making it incredibly easy to store and move. Please bear in mind that the full length of cable should be unwound during operation to prevent overheating.
- Premium-Line extension cables are child proof.
- Some models are easily wall mountable and feature fixtures for installation with tape and cable ties.
Product Applications:
This range of extension leads are incredibly versatile and can be used for a wide variety of applications. Typical uses include connecting and powering IT systems, video systems and audio systems.
This switchable Premium-Line extension lead features 4 Type F - German Schuko sockets. With a 1.8 m black 3 core cable, this 230 V extension cable is 16 A rated with a CEE 7/7 German Schuko / French mains plug.
Brennenstuhl Trailing Sockets
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan