Yuasa Industrial Battery NP Series (Aki Industrial) NP18-12B 12V 17.2Ah 1pc

#Nomor SKU S027297551
Wishlist
Rp989.900
Persediaan

Spesifikasi Produk

Model Number NP18-12B
Unit 1pc
Voltage (V) 12
Caps (Ah) 17.2
Dimensions (mm) 181x76x167
Berat (Kg) 5.9
Tanggal Produk Terdaftar 07 April 2021
Terakhir Diperbaharui 20 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliability is your Security
Utilizing the latest advance design Oxygen Recombination Technology, Yuasa have applied their 80 years of experience in the lead acid battery field to produce the optimum design of Sealed Lead Acid batteries.
Feature
- Superb recovery from deep discharge.
- Electrolyte suspension system.
- Gas Recombination.
- Multipurpose: Float or Cyclic use.
- Usable in any orientation
- Superior energy density.
- Lead calcium grids for extended life.
- Manufactured World wide.
- Application specific designs.

Technical Features
Sealed Construction
Yuasa’s unique construction and sealing technique ensures no electrolyte leakage from case or terminals.

Electrolyte Suspension System
All NP batteries utilize Yuasa’s unique electrolyte suspension system incorporating a microfine glass mat to retain the maximum amount of electrolyte in the cells. The electrolyte is retained in the separator material and there is no free
electrolyte to escape from the cells. No gels or other contaminants are added.

Control of Gas Generation
The design of Yuasa’s NP batteries incorporates the very latest oxygen recombination technology to effectively control the generation of gas during normal use.

Low Maintenance Operation
Due to the perfectly sealed construction and the recombination of gasses within the cell, the battery is almost maintenance free.

Terminals
NP batteries are manufactured using a range of terminals which vary in size and type. Please refer to details as shown.

Operation in any Orientation
The combination of sealed construction and Yuasa’s unique electrolyte suspension system allows operation in any orientation, with no loss of performance or fear of
electrolyte leakage.

Valve Regulated Design
The batteries are equipped with a simple, safe low pressure venting system which releases excess gas and automatically reseals should there be a build up of gas within the battery due to severe overcharge. Note. On no account should the battery be charged in a sealed container.

Lead Calcium Grids
The heavy duty lead calcium alloy grids provide an extra margin of performance and life in both cyclic and float applications and give unparalleled recovery from deep discharge.

Long Cycle Service Life
Depending upon the average depth of discharge, over a thousand discharge/charge cycles can be expected.

Float Service Life
The expected service life is five years in float standby applications.

Separators
The use of the special separator material provides a very efficient insulation between plates preventing inter-plate short circuits and prohibiting the shedding of active materials.

Long shelf Life
The extremely low self discharge rate allows the battery to be stored for extended periods up to one year at normal ambient temperatures with no permanent loss of capacity.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan