Wipro Selang Las Engkel M 38 Red-Acetylene (9x17)mmx1Bx50m 1Pc

#Nomor SKU S027263532
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number M 38
Unit 1Pc
Size (mm) 17x1B
Inside Diameter(mm) 9
Wall Thickness (mm) 3.5
Working Pressure (Bar) 20
Color Red-Acetylene
Hose Length (m) 50
Berat (Kg) 1.5
Tanggal Produk Terdaftar 05 April 2021
Terakhir Diperbaharui 19 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
WIPRO-AUTOGEN for oxygen and combustible gases, as well as DMF, LPG and MQS. Hose connections and joints to be in accordance with DIN 8542. WIPOR-ALLBRENNGAS hoses for all combustible gases including liquefied gases according to DIN 51622 (ISO 9162) (DMF and MAP) as well as propane / butane
Use
For plumbing and heating civil engineering and construction#cm# welding workshops#cm# welding equipment makers#cm# chassis construction#cm# bridge and steel construction#cm# shipyards. For welding and cutting.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan