Nabakem Zincot (Instant Cold Galvanize) N-50 420ml 1pc

#Nomor SKU S027250310
Wishlist
Rp109.900
Persediaan

Spesifikasi Produk

Model Number N-50
Unit 1pc
Volume (ml) 420
Berat (Kg) 0.5
Tanggal Produk Terdaftar 01 April 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Keep it away from your children.
- This flammable product uses high-pressure gas.
Comply with following cautions.
1 .Do not use it toward fire.
2. Do not use near heater or stove.
3. Do not use in the room using fire.
4. Do not keep it in the place above 40℃.
5. Provide ventilation to use it in the closed room.
6. Do not throw it away into fire.
7. Punch the can to throw it away.
8. Do not keep it in the closed place.
9. Spraying may not work well below 5℃.
Feature
- Excellent antirust effects
ZINCOT N-50 is a product using high-purity zinc grey particles based on zinc galavanizing, and provides permanent antirust effects by electrochemical action between zinc grey and metal.
- Excellent adhesiveness
High-adhesion special binder enduring any shock and bend is used.
- Excellent heat resistance and chemical-resistance
Use
- Vessel : Bottom#cm# ventilation duct#cm# heat exchanger#cm# water tank#cm# drain pump#cm# marine facilities of vessels\n- Bridge : Rustproofing of pier#cm# wire rope#cm# foot#cm# bolt#cm# nut and welded part\n- Vehicles : Muffler#cm# body#cm# underbody#cm# fuel tank inlet#cm# welded area of heavy equipment#cm# parking facilities\n- Generation and electric system: Transmission tower#cm# broadcasting facility#cm# antenna#cm# steel tower#cm# street light\n- Construction: Pipes installed underground#cm# elbow#cm# steel structure#cm# fence\n- Others\n 1. Pipeline of refinery plant\n 2. Piping and opening tank of freezer and airconditioner manufacturer\n 3. Rustproofing of machinery and equipment of chemical plant\n 4. Outdoor steel structures\n 5. Agricultural equipment and snowplow\n 6. Welded portion of guardrails in expressway\n 7. Rustproofing of water discharge channel system of irrigation channel
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan