Nabakem Cairan Pelumas P-840 (Fast Permeating, Degrading and Cleaning Agent) 420ml 1pc

#Nomor SKU S027246580
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Model Number P-840
Unit 1pc
Volume (ml) 420
Berat (Kg) 9.7
Tanggal Produk Terdaftar 01 April 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Remove dust or dirt off applied surface to apply it.
- Use brush or sand paper to remove rust or scale and apply it.
- Even though it is low-flammable, keep away from fire to spray it.
- Provide good ventilation for long-time use.
- Do not use it toward fire.
- Do not use near heater or stove.
- Do not use in the room using fire.
- Do not keep it in the place above 40℃.
- Provide ventilation to use it in the closed room.
- Do not throw it away into fire.
- Punch the can to throw it away.
- Do not keep it in the closed place.
- Spraying may not work well below 5℃.
Feature
PENET OIL P-840 is used various and extensively as dissolution and rust exclusion for machine and bolts and nuts that are adhered by heat and rust with high speed permeation dissolution, washer. It is used comprehensively to car, space-air, chemistry plant, power plant, steelworks etc. and dehumidification power is excellent so that protects electric leakage of electric appliance or short circuit, protects metal from corrosion and rust and extends life of product.





- Penetrating power and water substitution power are superior by low surface tension and capillary action.
- It is most suitable to Bolt and nut and parts decomposition that are adhered by heat and rust.

- And operates machine softly by dissolution of oily ingredient, and it is effective restoration for submerged equipment.

- Lubrication function is excellent by having durability of abrasion and rub resistance.

- It is suitable for protection (electric leakage and breakdown prevention) of machine part and electric system.
Use
- Maintenance of equipment: aircrafts#cm# military weapons#cm# automobiles#cm# elevators#cm# hoists#cm# air tools and electric equipment\n- Disassembly of fixated bolts and nuts\n- Relaxation of pressurized area of machinery for industry#cm# vessel#cm# agriculture and transportation#cm# and home appliances\n- Cleaning grease#cm# oil dirt#cm# rust and corroded impurities off equipment and machinery
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan