TOK Rotary Damper TD38 TD38B13K 1pc
Rp299.900
Persediaan
Spesifikasi Produk
Model Number | TD38B13K |
---|---|
Unit | 1pc |
Finishing Material | Housing, cap: Polyacetal resin(POM), Shaft: Zinc die casting |
Durability | Open and close 100 thousand times (free fall) |
Hole Diameter (mm) | 4.2 |
Outer Dimensions (mm) | 22 |
Rated Torque (N m) | 0.29 |
Standard | Should be operated with the Rated Torque or equivalent Weight at 150degrees for 2 to 10 seconds |
Threaded Hole Number | 2 |
Total Length (mm) | 32 |
Working Temperature Range (°C) | 0 to 40 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 30 March 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Product weight has been reduced by the use of plastic.- One-way damper.
- When starting to close from the open state, large resistance is not caused.
- Also, when opening from the closed state, large resistance is not caused.
Use
For soft closing of a cover of an equipment or a flapper.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan