TRUSCO Ratcheting Adjustable Wrench Universal Design (Kunci Inggris) TRMW250U 1pc
Rp759.900
Persediaan
Spesifikasi Produk
| Model Number | TRMW250U |
|---|---|
| Unit | 1pc |
| Finishing Material | Chrome Vanadium Steel, Grip: TPR Resin |
| Maximum Opening (mm) | 35 |
| Total Length (mm) | 260 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 30 March 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
- By coloring the tip, it becomes easier to see during work.- Once the nuts are matched, we adopted an epoch-making free ratchet mechanism that allows continuous work by twisting the wrist and repeating it.
- The ratchet mechanism is employed to improve work efficiency.
- The dial part is made of chrome molybdenum steel, making it difficult to distort when high torque is applied.
- Comes with a hole for strap which makes it convenient to prevent from falling.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/TRUSCO%20Ratcheting%20Adjustable%20Wrench%20Universal%20Design%20(Kunci%20Inggris)%20TRMW250U%201pc/22S027132074-1.jpg)