ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump G10DA 1pc

#Nomor SKU S027034767
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number G10DA
Unit 1pc
Displacement Speed (L/minute) 10/12 (50/60Hz)
Inlet Caliber (mm) 18
Power (V) Single Phase 100
Total Dimensions (mm) 130.0x228.0x165.0
Ultimate Pressure (Pa) 1.3
Working Oil SMR-100
Berat (Kg) 1.2
Tanggal Produk Terdaftar 25 March 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With the goethe-type vacuum pump, vacuum pump oil is used for lubrication and vacuum sealing of rotating parts, so high vacuum can be obtained stably.
- Compared to the belt type, it is compact and has a large pumping speed by high-speed rotation, since it is directly connected to the motor.
Use
For physicochemical experiments#cm# for analytical instruments#cm# laser application equipment.Vacuum exhaust device#cm# back of the electron microscope.Semiconductor manufacturing equipment.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan