Whatman Kertas Saring 1001047 47mm 1pack(100sheets)

#Nomor SKU S026969190
Wishlist
Rp249.900
Persediaan

Spesifikasi Produk

Model Number 1001047
Unit 1pack(100sheets)
Diameter (mm) 47
Particle Retention (µm) 11
Filtration Speed (Approx) Herzberg (s) 150
Air Flow (s/100 ml/in²) 10.5
Typical Thickness (µm) 180
Basis Weight (g/m²) 88
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman Grade 1 filter paper is the most widely used filter paper for routine applications with medium retention and flow rate. It has particle retention of 11 μm at 98% efficiency. It covers a wide range of laboratory applications and is frequently used for clarifying liquids.
In agriculture, Grade 1 is used for soil analysis and seed testing procedures. In the food industry, it is used for numerous routine techniques to separate solid foodstuffs from associated liquid, or extracting liquid and is widely used in education for teaching simple qualitative analytical separations.
In air pollution monitoring, using circles or rolls, atmospheric dust is collected from airflow and the stain intensity measured photometrically. For gas detection, the filter paper is impregnated with a chromogenic reagent and color formation quantified by optical reflectance.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan