Powercraft Emergency Luminaires TED10NM ( WP ) Twin-Spot LED Water Proof 1pc

#Nomor SKU S026963143
Wishlist
Rp3.999.900
Persediaan

Spesifikasi Produk

Model Number TED10NM ( WP )
Unit 1pc
Mode of Operation Non maintained
Lamp Type 2 x 3W Power LED module
Rated Duration (hour) 2-3
Supply Voltage (V) 220-240
Frequency (Hz) 50-60
Charger Constant Current/Constant Voltage, Shortage circuit protected
Power Consumption (W) < 1.5
Battery High Temperature Lithium LiFePO4 / High Temperature Nickel Cadmium
Safety Low battery voltage cut off to prevent over discharge
Fitting Construction Injection moulded with fire retardant (UL94), high impact PC material
Change Monitor LED
Dimensions (HxWxD) (mm) 120x220x75
Standards Compliance SS IEC 60598-2-22, SS 563
Berat (Kg) 0.9
Tanggal Produk Terdaftar 23 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable Lens Optimum For Matching Light Output To Applications
- Snap in design ensures fast installation and easy maintenance
- Low heat generation, ensures longer and reliable service life
- Low battery voltage cut-off with latch function, to elimate battery over discharge
- Charge LED indicator and test switch available
- Adjustable lens optimum for matching light output to applications

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan