Maxspid Emergency Light Twin Lamp MTL/NM/L203 1pc

#Nomor SKU S026963044
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number MTL/NM/L203
Unit 1pc
Dimensions (mm) 281x77x314
Mode of Operation Non-Maintained
Lamp 2 x 3W High Power LED
Rated Duration (hour) 3
Main Supply (V) 230
Main Frequency (Hz) 50/60
Power Consumption (W) < 2.2
Battery Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
Change Monitor Green LED Ø5mm
Test Facility Micro Switch
Safety Low volt cut-off preventing battery overdischarge
Fitting Construction Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
Mounting Wall
Cable Entry Ø20mm K/O hole
Compliance SS 563 : Part 1 & 2, SS IEC 60598-2-22
Warranty 1 Year
Berat (Kg) 2.0
Tanggal Produk Terdaftar 23 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High Brightness Output
- High Lumen/watt Efficiency
- Low Power Consumption
- Low Maintenance
- Long Lifespan

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan