Powercraft Emergency Exit Luminaires Range Weatherproof LED Single Sided EXB-LED-M-WP-S-RM 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | EXB-LED-M-WP-S-RM |
|---|---|
| Unit | 1pc |
| Type | Single Sided |
| Mode of Operation | Maintained |
| Lamp Type | 1.2W White LED module with burning life-span > 50,000 hours |
| Rated Duration (hour) | 3 |
| Supply Voltage (V) | 220-240 |
| Frequency (Hz) | 50-60 |
| Charger | Regulated variable rate |
| Power Consumption (W) | 3 (Total standby power inclusive of LED converter) |
| Battery | High Temperature Nickel Cadmium |
| Safety | Low battery voltage cut off to prevent over discharge |
| Fitting Construction | Injection moulded with fire retardant (UL94), high impact material |
| Change Monitor | LED |
| Dimensions (HxWxD) (mm) | 171x406x65 |
| Standards Compliance | SS IEC 60598-2-22, SS 563 |
| Mounting | Surface wall / Semi-recessed wall |
| Diffuser | Injection moulded with fire retardant (UL94), high impact material |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 23 March 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Well-Equipped Exit Light That Defies Harsh Environmental Conditions
- Ultra bright white LEDs meeting ISO safety colour requirements
- Exceeds IEC 60598-2-22 and SS 563 brightness requirements
- Extra low power consumption
- High quality, Long Life SMD LED module
- Series connection of LEDs achieves a high level of uniform light distribution and ensuring maximum life span
- Low battery voltage cut-off with latch function, to elimate battery over discharge
- Ultra bright white LEDs meeting ISO safety colour requirements
- Exceeds IEC 60598-2-22 and SS 563 brightness requirements
- Extra low power consumption
- High quality, Long Life SMD LED module
- Series connection of LEDs achieves a high level of uniform light distribution and ensuring maximum life span
- Low battery voltage cut-off with latch function, to elimate battery over discharge
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Powercraft%20Emergency%20Exit%20Luminaires%20Range%20Weatherproof%20LED%20Single%20Sided/Powercraft%20Emergency%20Exit%20Luminaires%20Range%20Weatherproof%20LED%20Single%20Sided%20EXB-LED-M-WP-S-RM%201pc/mxS026962825-1.jpg)