Supertek Graduated Cylinder (Gelas Ukur Lab) 10ml 1pc
Rp97.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Capacity (ml) | 10 |
| Iso Glassware | Clear Glass, the material glass is Low-expansion Boro 3.3 Glass as per ISO 3585 and ASTM E-438 Type 1 Class A standart Known as PYREX and DURAN |
| Round Base | In confornity with ISO DIN 4788 standart |
| Tolerance (ml) | 0.10 |
| Graduation (ml) | 0.2 |
| Overall Dimension (mm) | 16 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 March 2021 |
| Terakhir Diperbaharui | 23 January 2026 |
Informasi Produk
Description
Printed in durable white enamel/color as per ISO 4794 standard.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Supertek%20Graduated%20Cylinder%20(Gelas%20Ukur%20Lab)%2010ml%201pc/g6S026939582-2.jpg)