Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM) TA-225M-2 60HP 45kW 1pc
Rp28.999.900
Persediaan
Spesifikasi Produk
Model Number | TA-225M-2 |
---|---|
Unit | 1pc |
Power (HP) | 60 |
Power (kW) | 45 |
Speed (rpm) | 3000 |
Phase | 2P |
Efficiency (%) | 92.3 |
Current (A) | 142 @220V, 82.3 @380V, 75.4 @415V |
Noise (dBA) | 92 |
Berat (Kg) | 280.0 |
Tanggal Produk Terdaftar | 10 March 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design.
TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan