Daler Rowney Georgian Oil 225ml 111225577 Flesh Tint 1pc

#Nomor SKU S026878621
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number 111225577
Unit 1pc
Code 111225577
Color Flesh Tint
Size (ml) 225
Berat (Kg) 0.5
Tanggal Produk Terdaftar 10 March 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Daler-Rowney Georgian Oil Colours are made from carefully selected permanent, organic pigments ensuring the highest standards of durability, reliability, lightfastness and working properties. These rich, low-odour oil paint colours can be used directly from the tube with brush or knife, or thinned to create the finest of glazes.

Traditionally crafted and triple-milled. High pigment load including cadmium and cobalt.
Exceptionally permanent (3*) and brilliant colours.
Smooth and buttery consistency.
Colours are intermixable and consistent from wet to dry.
Made in England.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan