HEYCO VDE Electricians Tool-Set 49000500 1set(9pcs)
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | 49000500 |
|---|---|
| Unit | 1set(9pcs) |
| Dimensions (mm) | 355x280x420 |
| Berat (Kg) | 10.2 |
| Tanggal Produk Terdaftar | 02 March 2021 |
| Terakhir Diperbaharui | 12 June 2025 |
Informasi Produk
Description
with a large assortment of first class
quality tools.
The compact and modern styled
box, which is manufactured from
polypropylene is shock-proof,
resistant to impact, temperature,
oil, acid and petrol.
Contents with IEC 900/DIN
EN 60900/VDE 0682 part
201certification.
Plastic box 370 x 270 x 56 mm
quality tools.
The compact and modern styled
box, which is manufactured from
polypropylene is shock-proof,
resistant to impact, temperature,
oil, acid and petrol.
Contents with IEC 900/DIN
EN 60900/VDE 0682 part
201certification.
Plastic box 370 x 270 x 56 mm
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/4kS026711164-1.jpg)