Latty Gland Packing graphite Synthetic (Mechanical seal) Tex 2761 4.0mm 47 M 1pc
Rp5.599.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (mm) | 4.0 |
| Article# | 101758 |
| Pressure (bar) | 0 to 100 |
| Temperature (°C) | -50 to 260 |
| Speed (m/s) | < 15 |
| Ph | 1-13 |
| Type of Industries | All industries using moderately aggressive fluids. |
| Fluids | Slurry Fluids |
| Length (m) | 47 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 19 February 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
LATTYtex 2761
GRAPHITED SYNTHETIC PACKING FOR STANDARD APPLICATIONS WITH ROTARY MACHINES.
Packing made of special polyacrylic yarns. Each single yarn is impregnated with PTFE using our exclusive "Filcoat"-process. The packing is then re-impregnated during braiding operation in a bath consisting of graphite mixed with special lubricants. Available in preformed packing rings, on request. Graphited synthetic packing for standard applications with rotary machines.
GRAPHITED SYNTHETIC PACKING FOR STANDARD APPLICATIONS WITH ROTARY MACHINES.
Packing made of special polyacrylic yarns. Each single yarn is impregnated with PTFE using our exclusive "Filcoat"-process. The packing is then re-impregnated during braiding operation in a bath consisting of graphite mixed with special lubricants. Available in preformed packing rings, on request. Graphited synthetic packing for standard applications with rotary machines.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Tex%202761/Latty%20Gland%20Packing%20graphite%20Synthetic%20(Mechanical%20seal)%20Tex%202761%204_0mm%2047%20M%201pc/2uS025846102-1.jpg)