Latty Gland Packing graphite Synthetic (Mechanical seal) Tex 2761 14.0mm 10 M 1pc

#Nomor SKU S025846010
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (mm) 14.0
Article# 101768
Pressure (bar) 0 to 100
Temperature (°C) -50 to 260
Speed (m/s) < 15
Ph 1-13
Type of Industries All industries using moderately aggressive fluids.
Fluids Slurry Fluids
Length (m) 10
Berat (Kg) 1.0
Tanggal Produk Terdaftar 19 February 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYtex 2761
GRAPHITED SYNTHETIC PACKING FOR STANDARD APPLICATIONS WITH ROTARY MACHINES.

Packing made of special polyacrylic yarns. Each single yarn is impregnated with PTFE using our exclusive "Filcoat"-process. The packing is then re-impregnated during braiding operation in a bath consisting of graphite mixed with special lubricants. Available in preformed packing rings, on request. Graphited synthetic packing for standard applications with rotary machines.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan